This item is Discontinued.
This item is Discontinued.
Self-Sticking Dry Erase Sheet 25" H (Discontinued)
Mfr #
DEF25X4
Zoro #
G7809448
UPC # 00076308905767
Country of Origin United States
Category Dry Erase Board Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEF25X4
- Zoro #
- G7809448
- UPC #
- 00076308905767
- Country of Origin
- United States
Dimensions
- Dry Erase Height
- 300 in
- Dry Erase Width
- 48 in
Details
- Item
- Dry Erase Sheet
- Color
- White
- Mounting/Mobility Type
- Self-Sticking
- Sheets per Roll
- Continuous Roll
- Dry Erase Surface Type
- Plastic
- Sheets Per Roll
- Continuous Roll
Description
Dry Erase Product Grouping Dry Erase Sheet, Board Properties Non-Magnetic, Mounting/Mobility Type Self-Sticking, Dry Erase Surface Type Plastic, Dry Erase Height 300 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Sheets Per Roll Continuous Roll, White, Dry Erase Sheet
Restrictions
Hazardous material