This item is Discontinued.

This item is Discontinued.
Sticky note Pop-up Notes R-330-AN Pop-Up Note Refill- 3 x 3- Five Neon Colors- 6 100-Sheet Pads/Pack (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-330-AN
- Zoro #
- G703756133
- UPC #
- 21200719998
- Country of Origin
- China
- Item
- Adhesive Note
- Color
- Power Pink
- Number of Sheets
- 100 per Pad
- Application
- Message, To-do List
- Features
- Sticky
- Bowl Shape
- Square
- Series
- Poptimistic
- Shape
- Square
- Application/Usage
- To-do List
- Number of Sheets per Pad
- 100
Description
If you work in a fast paced environment you' re going to need supplies designed for quick and efficient use. These note pads utilize a unique accordion style design that pop up one by one making sure the notes are always at the tip of your fingers. The bold and dynamic neon colors keep notes highly visible.
Pad Type: Pop-Up. Sheet Size: 3" W x 3" H. Number of Sheets per Pad: 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.