Shop POSTAL PRODUCTS UNLIMITED
Create Account
10-Door Standard 4C Mailbox, 118
- Mfr # N1034006
- Zoro # G824217193
product price:Â
$
1,799.99
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
- N1034006
- Zoro #
- G824217193
- UPC #
- -
- Country of Origin
- China
Description
Features weatherproof powdercoat finish protects this high-security unit from the elements. while the riveted shelves and concealed hinges limit pry points for added security. The Mail Carrier access door provides easy access for Postal Letter Carriers to release the master loading doors. Specifications Dimension: 3 in H x 12 in W x 15 in D. Weight: 118 lbs.