Shop POSTAL PRODUCTS UNLIMITED
Create Account
3-Door Horizontal 4C High Security Mailbox, 100
- Mfr # N1027860
- Zoro # G724217484
product price:Â
$
1,099.99
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
- N1027860
- Zoro #
- G724217484
- UPC #
- -
- Country of Origin
- China
Description
Made from a high strength, stainless steel, the USPS approved 4C Horizontal mailbox units were designed with an utmost regard for security and perfection. The secure double-wall door design increases pull test capacity on each door to 1500 lbs of pressure. A flush surface design and concealed hinges make tampering with and prying open mailbox doors close to impossible. Features Units quickly install between wall studs. Protective Lock Rim prevents lock twisting & torque. Flush Surface Design prevents dirt and ice build-up. Closer tolerance reduces the size of pry points. ADA Compliance. Specifications Size: 16 in x 19 in. Dimensions: 3-5/8 in x 13-1/4 in. Weight: 100 lbs.