Shop POSTAL PRODUCTS UNLIMITED
Create Account
8-Door Mailbox with Parcel Locker 4C High Security, 190
- Mfr # N1027865
- Zoro # G924216522
product price:Â
$
1,392.99
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
- N1027865
- Zoro #
- G924216522
- UPC #
- -
- Country of Origin
- China
Description
Constructed of high-strength stainless steel, the USPS approved 4C Horizontal mailboxes were constructed with an utmost regard for security and perfection. A smaller Mail Carrier Access Door provides smaller pry points and increased overall strength. The outgoing mail slot also features a sawtooth guard that prevents mail from being fished out while the concealed hinges and flush surface design make it close to impossible to tamper with and pry open the secure horizontal doors Features Closer tolerance reduces the size of pry points. Units quickly install between wall studs. Protective Lock Rim prevents lock twisting & torque. 3-Point Lock Cam secures the door in 4 places. Flush Surface Design prevents dirt and ice build-up. Specifications Mailbox Size: 30-1/2 in x 31 in. 8 Doors Measures: 3-5/8 in x 13-1/4 in. Weight: 190 lbs.