N1029448BRNZ Standard 4C Mailbox with 1 Parcel Locker - Bronze

  • Mfr # N1029448BRNZ
  • Zoro # G403775670
product price: 
$
517.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N1029448BRNZ
Zoro #
G403775670
UPC #
7432541596569
Country of Origin
China

Description

This single-unit 4C Standard Mailbox system is constructed of heavy gauge aluminum with stainless steel components for maximum durability both indoors and out with a shelter. The corrosion resistant and weatherproof powdercoat finish of ths unit protects it from the elements, while the riveted shelves and concealed hinges limit pry points for extra security. This large, single-unit mail parcel locker is ideal for delivery of larger packages. The carrier access door provides easy access for Postal Letter Carriers to release the master loading doors. This unit meets the USPS 4C requirements which comply with ADA standards.

Features
  • Units feature the new USPS-1172 910A lock
  • Includes 3 keys
  • Unit include a weather protected receptacle for outgoing mail
  • Per the USPS, 4C standard mailboxes are mandatory on all new construction and major renovation projects as of October, 2006
  • ADA compliance
Specifications
  • Color: Bronze
  • RO Dimensions: 18" H x 16-1/4" W x 16-3/4" D
  • Actual Width:17-1/2" W
  • Weight: 25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.