This item is Discontinued.

Postal Products Unlimited Postal Products Unlimited N1027186 White 1812 Architectural Series Mailbox; 10 N1027186

This item is Discontinued.

Postal Products Unlimited

Postal Products Unlimited N1027186 White 1812 Architectural Series Mailbox; 10 (Discontinued)

Mfr # N1027186
Zoro # G904007133
UPC # 701649327809
Country of Origin China
Category Mail Sorters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N1027186
Zoro #
G904007133
UPC #
701649327809
Country of Origin
China

Description

Features
  • The single body construction protects against leaks while the UV inhibitors keep color from fading--both giving the 1812 series the edge over other comparable models
  • The spacious interior of these residential mailboxes is paired with a detailed roof and rust resistant door hinge
  • Each pedestal is made out of molded plastic and has a direct burial system incorporated into the base for easy installation
Specifications
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews