Shop POSTER PALS

PSZPS37 24 x 18 in. Spanish Essential Classroom Posters Set

  • Mfr # PSZPS37
  • Zoro # G503690958

product price: 
$
61.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PSZPS37
Zoro #
G503690958
UPC #
777242000371
Country of Origin
Canada

Description

This 7-piece Essential Spanish Classroom Poster Set is a colorful resource that motivates while teaching. Great for classroom and student reference. Made from durable stock. Perfect for the second language learner.

Includes
  • 7 large posters
Specifications
  • Size: 24" x 18"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.