This item is Discontinued.

Potter-Brumfield Flange Mount, Panel Mount, Plug-In Relay, 15 A, Quick Connect, Solder KUMP-11DT8-24

This item is Discontinued.

Potter-Brumfield

Flange Mount, Panel Mount, Plug-In Relay, 15 A, Quick Connect, Solder (Discontinued)

Mfr # KUMP-11DT8-24
Zoro # G900947778
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KUMP-11DT8-24
Zoro #
G900947778
UPC #
-
Country of Origin
Mexico
Item
Plug-In Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V DC
Current Rating
15 A
Contact Material
AgCdO
Insulation Initial Resistance (MΩ)
100000
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Coil Power Rating (DC) (mW)
1250
Contact Voltage Rating (VAC)
277
Contact Current Rating (A)
15
Environmental Category of Protection
RTI
Relay Type
KUMP Series Panel Plug-In Relay
Environmental Ambient Temperature Class
50 to 70°C
Contact Current Class
10 to 20 A, Less Than 16A
Coil Magnetic System
Monostable, DC
Coil Resistance (Ω)
472
Contact Switching Load (Min)
300mA @ 12V
Contact Limiting Short-Time Current (A)
15
Coil Power Rating Class
1 to 1.5 W
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Continuous Current (A)
15
Contact Arrangement
2 Form C (CO)
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Contact Number of Poles
2
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Contact Limiting Making Current (A)
15
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Contact Limiting Breaking Current (A)
15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.