This item is Discontinued.

Potter-Brumfield Flange Mount, Panel Mount, Power Relay, 30 A, Quick Connect T92P7D22-48

This item is Discontinued.

Potter-Brumfield

Flange Mount, Panel Mount, Power Relay, 30 A, Quick Connect (Discontinued)

Mfr # T92P7D22-48
Zoro # G805866990
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T92P7D22-48
Zoro #
G805866990
UPC #
-
Country of Origin
China
Item
Power Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Quick Connect
Coil Voltage
48V DC
Current Rating
30 A
Power Consumption - Relay
1700 mW
Contact Material
AgCdO
Features
UL Coil Insulation Class F
Number of Poles
2
Contact Limiting Continuous Current
30A
Coil Type
Monostable, DC
Operating Temp. Range
50 to 70°C
Insulation Creepage
9.5 mm [ .374 in ]
Switching Voltage
600V AC
Contact Limiting Breaking Current
30A
Protection Category
RTI
Contact Rating
30A
Switching Current
500mA @ 12V
Contact Limiting Short-Time Current
30A
Coil Resistance
1390 Ω
Dielectric Voltage
2000 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
Insulation Clearance
8 mm [ .315 in ]
Contact Voltage Rating
277V AC
Contact Limiting Making Current
30A

Description

Power/Signal Relay, 2 Form A, Spst-No, Momentary, 0.035A (Coil), 48Vdc (Coil), 1700Mw (Coil), 30A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.