This item is Discontinued.

This item is Discontinued.
Relay, 5V AC/10V DC Coil Volts, 2 Form A (NO) (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JWD-172-4
- Zoro #
- G800968057
- UPC #
- -
- Country of Origin
- China
- Item
- Relay
- Electrical Connection
- PCB
- Coil Voltage
- 5V AC, 10V DC
- Features
- Monostable, DC Magnetic System; UL Coil Insulation; Reed Contacts
- Power Consumption - Relay
- Coil: 878 mW; 50 to 288 mW
- Contact Material
- Ruthenium
- Operating Temp. Range
- -35 to 85 °C
- Dielectric Strength
- 0 to 500 V Between Coil/Contact Class; 175 Vrms Between Open Contacts
- Protection Category
- RTIII
- Coil Resistance
- 2200 Ohm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.