This item is Discontinued.

Potter-Brumfield Panel Mount, Tapped Core, Plug-In Relay, 10 A, Quick Connect, Solder KU-11D45F-24

This item is Discontinued.

Potter-Brumfield

Panel Mount, Tapped Core, Plug-In Relay, 10 A, Quick Connect, Solder (Discontinued)

Mfr # KU-11D45F-24
Zoro # G700947398
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KU-11D45F-24
Zoro #
G700947398
UPC #
-
Country of Origin
Mexico

Dimensions

Width
37.3 mm [ 1.468 in ]
Length
61.7 mm [ 2.429 in ]
Height
35.6 mm [ 1.402 in ]

Details

Item
Plug-In Relay
Mounting Style
Panel Mount, Tapped Core
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgCdO
Contact Limiting Continuous Current (A)
10
Contact Switching Load (Min)
300mA @ 12V
Environmental Ambient Temperature (Max)
85 °C [ 185 °F ]
Insulation Initial Resistance (MΩ)
100000
Environmental Ambient Temperature Class
70 to 85°C
Coil Magnetic System
Monostable, DC
Coil Resistance (Ω)
472
Contact Limiting Short-Time Current (A)
10
Contact Current Class
5 to 10 A, Less Than 16A
Contact Arrangement
2 Form C (CO)
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Coil Power Rating (DC) (mW)
1250
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Contact Limiting Breaking Current (A)
10
Contact Current Rating (A)
10
Contact Number of Poles
2
Environmental Category of Protection
RT0
Coil Power Rating Class
1 to 1.5 W
Coil Special Features
UL Coil Insulation Class B
Contact Voltage Rating (VAC)
240
Relay Type
KUP Series Panel Plug-In Relay
Contact Limiting Making Current (A)
10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.