This item is Discontinued.

Potter-Brumfield PCB, Plug-In Relay, 10:00 AM, PCB-THT KUEP-3D17-12

This item is Discontinued.

Potter-Brumfield

PCB, Plug-In Relay, 10:00 AM, PCB-THT (Discontinued)

Mfr # KUEP-3D17-12
Zoro # G400947919
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KUEP-3D17-12
Zoro #
G400947919
UPC #
-
Country of Origin
Mexico
Item
Plug-In Relay
Mounting Style
PCB
Electrical Connection
PCB-THT
Coil Voltage
12V DC
Current Rating
10:00 AM
Contact Material
AgCdO
Contact Switching Load (Min)
300mA @ 12V
Coil Power Rating (DC) (mW)
1200
Coil Resistance (Ω)
120
Contact Number of Poles
1
Contact Limiting Continuous Current (A)
10
Contact Special Features
Magnetic Blowout
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Insulation Initial Resistance (MΩ)
100000
Contact Limiting Short-Time Current (A)
10
Contact Voltage Rating (VDC)
150
Environmental Category of Protection
RTI
Contact Current Class
5 to 10 A, Less Than 16A
Environmental Ambient Temperature Class
50 to 70°C
Relay Type
KUEP Series Panel Plug-In Relay
Contact Arrangement
1 Form X (NO, Bridging)
Contact Current Rating (A)
10
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Contact Limiting Breaking Current (A)
10
Coil Power Rating Class
1 to 1.5 W
Contact Limiting Making Current (A)
10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.