This item is Discontinued.

Potter-Brumfield PCB, Plug-In Relay, 10 A, PCB KUEP-3D17-24

This item is Discontinued.

Potter-Brumfield

PCB, Plug-In Relay, 10 A, PCB (Discontinued)

Mfr # KUEP-3D17-24
Zoro # G700947923
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KUEP-3D17-24
Zoro #
G700947923
UPC #
-
Country of Origin
Mexico

Dimensions

Length
38.9 mm [ 1.55 in ]
Width
35.7 mm [ 1.405 in ]
Height
48.4 mm [ 1.905 in ]

Details

Item
Plug-In Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgCdO
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Making Current (A)
10
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Resistance (MΩ)
100000
Contact Arrangement
1 Form X (NO, Bridging)
Contact Limiting Continuous Current (A)
10
Coil Power Rating Class
1 to 1.5 W
Contact Current Class
5 to 10 A, Less Than 16A
Environmental Category of Protection
RTI
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Contact Special Features
Magnetic Blowout
Contact Voltage Rating (VDC)
150
Contact Switching Load (Min)
300mA @ 12V
Contact Limiting Short-Time Current (A)
10
Relay Type
KUEP Series Panel Plug-In Relay
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Coil Resistance (Ω)
472
Coil Power Rating (DC) (mW)
1250
Contact Number of Poles
1
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Contact Limiting Breaking Current (A)
10
Contact Current Rating (A)
10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.