This item is Discontinued.

Potter-Brumfield PCB, Tapped Core, General Purpose Relay, 20 A, PCB KUH-7D47-12

This item is Discontinued.

Potter-Brumfield

PCB, Tapped Core, General Purpose Relay, 20 A, PCB (Discontinued)

Mfr # KUH-7D47-12
Zoro # G200947157
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KUH-7D47-12
Zoro #
G200947157
UPC #
-
Country of Origin
Mexico
Item
General Purpose Relay
Mounting Style
PCB, Tapped Core
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
20 A
Contact Material
AgCdO
Contact Number of Poles
2
Contact Limiting Short-Time Current (A)
20
Environmental Ambient Temperature Class
-45 to 70°C
Contact Voltage Rating (VAC)
240
Contact Limiting Continuous Current (A)
20
Environmental Category of Protection
RTI
Contact Current Class
10 to 20 A, Greater Than 16A
Environmental Ambient Temperature (Max) (°C)
70
Coil Magnetic System
Monostable, DC
Coil Power Rating Class
1 to 1.5 W
Coil Resistance (Ω)
160
Contact Arrangement
2 Form A (NO)
Coil Special Features
UL Coil Insulation Class B
Coil Power Rating (DC) (mW)
1200
Insulation Initial Resistance (MΩ)
100
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
3750
Contact Limiting Making Current (A)
20
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Contact Current Rating (A)
20
Contact Limiting Breaking Current (A)
20
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
3750

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.