This item is Discontinued.

Potter-Brumfield KUHP-11AT1-120=KU KUHP-11AT1-120

This item is Discontinued.

Potter-Brumfield

KUHP-11AT1-120=KU (Discontinued)

Mfr # KUHP-11AT1-120
Zoro # G400947322
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KUHP-11AT1-120
Zoro #
G400947322
UPC #
-
Country of Origin
China

Dimensions

Width
35.4 mm [ 1.394 in ]
Length
38.1 mm [ 1.5 in ]
Height
62.5 mm [ 2.461 in ]

Details

Item
General Purpose Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
120V AC
Contact Material
AgCdO
Coil Magnetic System
Monostable, AC
Contact Voltage Rating (VAC)
240
Environmental Ambient Temperature (Max)
45 °C [ 113 °F ]
Coil Power Rating (AC) (VA)
3
Contact Arrangement
2 Form C (CO)
Contact Limiting Making Current (A)
20
Coil Special Features
UL Coil Insulation Class B
Contact Number of Poles
2
Insulation Initial Resistance (MΩ)
100000
Contact Limiting Breaking Current (A)
20
Contact Current Class
10 to 20 A, Greater Than 16A
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2000
Environmental Ambient Temperature Class
0 to 50°C
Insulation Initial Dielectric Between Coil/Contact Class
3500 to 4000 V
Contact Current Rating (A)
20
Coil Resistance (Ω)
1700
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
3750
Contact Limiting Short-Time Current (A)
20
Coil Power Rating Class
2 to 3 VA
Relay Type
KUHP Series Panel Relay
Environmental Category of Protection
RTI
Contact Limiting Continuous Current (A)
20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.