This item is Discontinued.

Potter-Brumfield KUHP-11D17-12=RELAY 2C AGCDO PCB DUST KUHP-11D17-12

This item is Discontinued.

Potter-Brumfield

KUHP-11D17-12=RELAY 2C AGCDO PCB DUST (Discontinued)

Mfr # KUHP-11D17-12
Zoro # G700947497
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KUHP-11D17-12
Zoro #
G700947497
UPC #
-
Country of Origin
Mexico

Dimensions

Height
50 mm [ 1.97 in ]
Length
38.9 mm [ 1.55 in ]
Width
35.7 mm [ 1.405 in ]

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB-THT
Coil Voltage
12V DC
Contact Material
AgCdO
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
3750
Environmental Ambient Temperature Class
50 to 70°C
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2000
Insulation Initial Resistance (MΩ)
100000
Environmental Category of Protection
RTI
Contact Current Class
10 to 20 A, Greater Than 16A
Relay Type
KUHP Series Panel Relay
Coil Resistance (Ω)
120
Contact Limiting Breaking Current (A)
20
Contact Limiting Short-Time Current (A)
20
Contact Current Rating (A)
20
Contact Voltage Rating (VAC)
240
Contact Switching Load (Min)
300mA @ 12V
Contact Arrangement
2 Form C (CO)
Insulation Initial Dielectric Between Coil/Contact Class
3500 to 4000 V
Contact Number of Poles
2
Contact Limiting Continuous Current (A)
20
Coil Power Rating (DC) (mW)
1200
Contact Limiting Making Current (A)
20
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Coil Power Rating Class
1 to 1.5 W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.