This item is Discontinued.

Potter-Brumfield PCB, General Purpose Relay, 30 A, PCB KUHP-5A17-120

This item is Discontinued.

Potter-Brumfield

PCB, General Purpose Relay, 30 A, PCB (Discontinued)

Mfr # KUHP-5A17-120
Zoro # G500947079
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KUHP-5A17-120
Zoro #
G500947079
UPC #
-
Country of Origin
Mexico

Dimensions

Width
35.7 mm [ 1.405 in ]
Length
38.9 mm [ 1.55 in ]
Height
50 mm [ 1.97 in ]

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
120V AC
Current Rating
30 A
Contact Material
AgCdO
Insulation Initial Dielectric Between Coil/Contact Class
3500 to 4000 V
Contact Limiting Making Current (A)
30
Contact Current Rating (A)
30
Contact Arrangement
1 Form C (CO)
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
3750
Contact Limiting Continuous Current (A)
30
Contact Current Class
20 to 30 A, Greater Than 16A
Coil Special Features
UL Coil Insulation Class B
Coil Power Rating Class
2 to 3 VA
Contact Limiting Short-Time Current (A)
30
Contact Switching Load (Min)
300mA @ 12V
Contact Voltage Rating (VAC)
240
Environmental Ambient Temperature Class
0 to 50°C
Coil Magnetic System
Monostable, AC
Environmental Ambient Temperature (Max)
45 °C [ 113 °F ]
Coil Resistance (Ω)
1700
Contact Number of Poles
1
Contact Limiting Breaking Current (A)
30
Insulation Initial Resistance (MΩ)
100000
Relay Type
KUHP Series Panel Relay
Coil Power Rating (AC) (VA)
3
Environmental Category of Protection
RTI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.