This item is Discontinued.

Potter-Brumfield KUHP-5AT1-120=KU KUHP-5AT1-120

This item is Discontinued.

Potter-Brumfield

KUHP-5AT1-120=KU (Discontinued)

Mfr # KUHP-5AT1-120
Zoro # G600947306
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KUHP-5AT1-120
Zoro #
G600947306
UPC #
-
Country of Origin
Mexico
Item
General Purpose Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
120V AC
Contact Material
AgCdO
Contact Number of Poles
1
Environmental Category of Protection
RTI
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
3750
Coil Magnetic System
Monostable, AC
Contact Limiting Short-Time Current (A)
30
Contact Limiting Breaking Current (A)
30
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Contact Arrangement
1 Form C (CO)
Insulation Initial Resistance (MΩ)
100000
Relay Type
KUHP Series Panel Relay
Contact Current Rating (A)
30
Coil Power Rating (AC) (VA)
3
Contact Switching Load (Min)
300mA @ 12V
Contact Limiting Making Current (A)
30
Insulation Initial Dielectric Between Coil/Contact Class
3500 to 4000 V
Contact Voltage Rating (VAC)
240
Coil Power Rating Class
2 to 3 VA
Coil Resistance (Ω)
1700
Contact Current Class
20 to 30 A, Greater Than 16A
Environmental Ambient Temperature Class
0 to 50°C
Environmental Ambient Temperature (Max)
45 °C [ 113 °F ]
Contact Limiting Continuous Current (A)
30

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.