This item is Discontinued.

Potter-Brumfield Socket, General Purpose Relay, 10 A, Quick Connect, Solder KUIP-11D15-12

This item is Discontinued.

Potter-Brumfield

Socket, General Purpose Relay, 10 A, Quick Connect, Solder (Discontinued)

Mfr # KUIP-11D15-12
Zoro # G000947609
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KUIP-11D15-12
Zoro #
G000947609
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm
Product Width
1.405 in
Product Height
1.905 in
Height Class (Mechanical)
40 to 50 mm
Product Length
1.55 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
12V DC
Current Rating
10 A
Contact Material
AgCdO
Coil Power Rating DC
1200 mW
Contact Current Class
16 A, 5 to 10 A
Power Relay Type
Industrial Panel Plug-In
Contact Limiting Making Current
10A
Contact Voltage Rating
240 VAC
Coil Special Features
UL Coil Insulation Class B
Coil Resistance
120 Ω
Contact Current Rating (Max)
10A
Contact Limiting Short-Time Current
10A
Actuating System
DC
Coil Magnetic System
Monostable, DC
Environmental Ambient Temperature (Max)
95°C
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Switching Load (Min)
300mA @ 12V
Environmental Ambient Temperature Class
85 to 105°C
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Insulation Clearance Between Contact & Coil
.315 in
Contact Limiting Breaking Current
10A
Operating Temperature Range
-45 to 95°C
Coil Power Rating Class
1000 to 1500 mW
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Number of Poles
2
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Environmental Category of Protection
RTI
Contact Arrangement
2 Form C (CO)
Insulation Initial Resistance
100 MΩ
Contact Limiting Continuous Current
10A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.