This item is Discontinued.

Potter-Brumfield Socket, Plug-In Relay, 10 A, Quick Connect, Solder KUIP-11D15-24

This item is Discontinued.

Potter-Brumfield

Socket, Plug-In Relay, 10 A, Quick Connect, Solder (Discontinued)

Mfr # KUIP-11D15-24
Zoro # G700947695
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KUIP-11D15-24
Zoro #
G700947695
UPC #
-
Country of Origin
Mexico

Dimensions

Width
35.7 mm [ 1.405 in ]
Length
38.9 mm [ 1.55 in ]
Height
48.4 mm [ 1.905 in ]

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgCdO
Contact Limiting Making Current (A)
10
Coil Power Rating Class
1 to 1.5 W
Coil Resistance (Ω)
472
Contact Current Class
5 to 10 A, Less Than 16A
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Contact Limiting Short-Time Current (A)
10
Contact Current Rating (A)
10
Contact Voltage Rating (VAC)
240
Insulation Clearance Between Contact and Coil
8 mm [ .315 in ]
Environmental Ambient Temperature (Max)
95 °C [ 204 °F ]
Environmental Ambient Temperature Class
85 to 105°C
Contact Arrangement
2 Form C (CO)
Insulation Clearance Class
5 to 8mm
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Relay Type
KUIP/KUGP Series Panel Plug-In Relay
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Breaking Current (A)
10
Contact Number of Poles
2
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Coil Magnetic System
Monostable, DC
Insulation Initial Resistance (MΩ)
100000
Environmental Category of Protection
RTI
Coil Power Rating (DC) (mW)
1250
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Contact Limiting Continuous Current (A)
10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.