This item is Discontinued.

Potter-Brumfield Bracket, Panel Mount, Plug-In Relay, 10 A, Quick Connect, Solder KUIP-7A55-24

This item is Discontinued.

Potter-Brumfield

Bracket, Panel Mount, Plug-In Relay, 10 A, Quick Connect, Solder (Discontinued)

Mfr # KUIP-7A55-24
Zoro # G700947596
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KUIP-7A55-24
Zoro #
G700947596
UPC #
-
Country of Origin
Mexico
Item
Plug-In Relay
Mounting Style
Bracket, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V
Contact Material
AgCdO
Contact Limiting Continuous Current (A)
10
Relay Type
KUIP/KUGP Series Panel Plug-In Relay
Contact Limiting Short-Time Current (A)
10
Insulation Clearance Between Contact and Coil
8 mm [ .315 in ]
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Environmental Category of Protection
RTI
Contact Current Rating (A)
10
Contact Limiting Making Current (A)
10
Contact Current Class
5 to 10 A, Less Than 16A
Insulation Clearance Class
5 to 8mm
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Coil Power Rating (AC) (VA)
2
Insulation Initial Resistance (MΩ)
100000
Coil Resistance (Ω)
85
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Contact Number of Poles
2
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Environmental Ambient Temperature Class
50 to 70°C
Coil Magnetic System
Monostable, AC
Contact Arrangement
2 Form A (NO)
Coil Power Rating Class
1 to 2 VA
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Breaking Current (A)
10
Contact Voltage Rating (VAC)
240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.