This item is Discontinued.

Potter-Brumfield PCB, Plug-In Relay, 15 A, PCB KUM-11D59-24

This item is Discontinued.

Potter-Brumfield

PCB, Plug-In Relay, 15 A, PCB (Discontinued)

Mfr # KUM-11D59-24
Zoro # G900947822
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KUM-11D59-24
Zoro #
G900947822
UPC #
-
Country of Origin
Mexico

Dimensions

Length
61.7 mm [ 2.429 in ]
Width
37.3 mm [ 1.468 in ]
Height
35.6 mm [ 1.402 in ]

Details

Item
Plug-In Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
15 A
Contact Material
AgCdO
Coil Magnetic System
Monostable, DC
Insulation Initial Resistance (MΩ)
100000
Contact Number of Poles
2
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Relay Type
KUMP Series Panel Plug-In Relay
Environmental Category of Protection
RT0
Coil Special Features
UL Coil Insulation Class B
Environmental Ambient Temperature Class
70 to 85°C
Environmental Ambient Temperature (Max)
85 °C [ 185 °F ]
Coil Power Rating Class
1 to 1.5 W
Contact Current Rating (A)
15
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Coil Power Rating (DC) (mW)
1250
Contact Limiting Continuous Current (A)
15
Contact Current Class
10 to 20 A, Less Than 16A
Contact Arrangement
2 Form C (CO)
Contact Limiting Making Current (A)
15
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Contact Limiting Short-Time Current (A)
15
Contact Voltage Rating (VAC)
277
Contact Limiting Breaking Current (A)
15
Coil Resistance (Ω)
472

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.