This item is Discontinued.

Potter-Brumfield Socket, Plug-In Relay, 15 A, Quick Connect, Solder KUMP-11A18-24

This item is Discontinued.

Potter-Brumfield

Socket, Plug-In Relay, 15 A, Quick Connect, Solder (Discontinued)

Mfr # KUMP-11A18-24
Zoro # G400947711
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KUMP-11A18-24
Zoro #
G400947711
UPC #
-
Country of Origin
Mexico

Dimensions

Width
35.7 mm [ 1.405 in ]
Length
38.9 mm [ 1.55 in ]
Height
50 mm [ 1.97 in ]

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V AC
Current Rating
15 A
Contact Material
AgCdO
Relay Type
KUMP Series Panel Plug-In Relay
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Contact Limiting Breaking Current (A)
15
Contact Current Class
10 to 20 A, Less Than 16A
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Contact Limiting Short-Time Current (A)
15
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Continuous Current (A)
15
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Coil Power Rating (AC) (VA)
3
Environmental Category of Protection
RTI
Contact Current Rating (A)
15
Contact Arrangement
2 Form C (CO)
Insulation Initial Resistance (MΩ)
100000
Coil Power Rating Class
2 to 3 VA
Contact Voltage Rating (VAC)
277
Coil Resistance (Ω)
72
Environmental Ambient Temperature (Max)
55 °C [ 131 °F ]
Contact Limiting Making Current (A)
15
Contact Switching Load (Min)
300mA @ 12V
Contact Number of Poles
2
Coil Magnetic System
Monostable, AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.