This item is Discontinued.

Potter-Brumfield Flange Mount, Panel Mount, Plug-In Relay, 15 A, Quick Connect, Solder KUMP-11AT8-120

This item is Discontinued.

Potter-Brumfield

Flange Mount, Panel Mount, Plug-In Relay, 15 A, Quick Connect, Solder (Discontinued)

Mfr # KUMP-11AT8-120
Zoro # G400947735
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KUMP-11AT8-120
Zoro #
G400947735
UPC #
-
Country of Origin
Mexico

Dimensions

Width
34.9 mm [ 1.374 in ]
Length
38.6 mm [ 1.52 in ]
Height
57.1 mm [ 2.248 in ]

Details

Item
Plug-In Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
120V AC
Current Rating
15 A
Contact Material
AgCdO
Coil Resistance (Ω)
1700
Coil Power Rating (AC) (VA)
3
Contact Limiting Short-Time Current (A)
15
Contact Switching Load (Min)
300mA @ 12V
Coil Special Features
UL Coil Insulation Class B
Environmental Category of Protection
RTI
Relay Type
KUMP Series Panel Plug-In Relay
Contact Limiting Breaking Current (A)
15
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Contact Current Class
10 to 20 A, Less Than 16A
Contact Current Rating (A)
15
Environmental Ambient Temperature (Max)
55 °C [ 131 °F ]
Contact Voltage Rating (VAC)
277
Contact Limiting Continuous Current (A)
15
Coil Magnetic System
Monostable, AC
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Contact Arrangement
2 Form C (CO)
Coil Power Rating Class
2 to 3 VA
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Insulation Initial Resistance (MΩ)
100000
Contact Limiting Making Current (A)
15
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Contact Number of Poles
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.