This item is Discontinued.

Potter-Brumfield KUMP-11D58-24=KU KUMP-11D58-24

This item is Discontinued.

Potter-Brumfield

KUMP-11D58-24=KU (Discontinued)

Mfr # KUMP-11D58-24
Zoro # G500947758
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KUMP-11D58-24
Zoro #
G500947758
UPC #
-
Country of Origin
Mexico
Item
Plug-In Relay
Mounting Style
Bracket, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V DC
Contact Material
AgCdO
Contact Voltage Rating (VAC)
277
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Continuous Current (A)
15
Coil Resistance (Ω)
472
Coil Magnetic System
Monostable, DC
Coil Power Rating (DC) (mW)
1250
Contact Limiting Short-Time Current (A)
15
Contact Limiting Making Current (A)
15
Contact Current Rating (A)
15
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Contact Arrangement
2 Form C (CO)
Coil Power Rating Class
1 to 1.5 W
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Environmental Category of Protection
RTI
Contact Number of Poles
2
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Insulation Initial Resistance (MΩ)
100000
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Environmental Ambient Temperature Class
50 to 70°C
Contact Switching Load (Min)
300mA @ 12V
Contact Current Class
10 to 20 A, Less Than 16A
Relay Type
KUMP Series Panel Plug-In Relay
Contact Limiting Breaking Current (A)
15
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.