This item is Discontinued.

Potter-Brumfield Flange Mount, Panel Mount, Plug-In Relay, 15 A, Quick Connect, Solder KUMP-12AT8-24

This item is Discontinued.

Potter-Brumfield

Flange Mount, Panel Mount, Plug-In Relay, 15 A, Quick Connect, Solder (Discontinued)

Mfr # KUMP-12AT8-24
Zoro # G700947787
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KUMP-12AT8-24
Zoro #
G700947787
UPC #
-
Country of Origin
Mexico
Item
Plug-In Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V AC
Current Rating
15 A
Contact Rating (AC)
15 A @ 277V
Contact Material
AgCdO
Contact Switching Load (Min)
300mA @ 12V
Coil Resistance (Ω)
72
Contact Limiting Short-Time Current (A)
15
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Environmental Ambient Temperature Class
0 to 50°C
Coil Magnetic System
Monostable, AC
Relay Type
KUMP Series Panel Plug-In Relay
Contact Limiting Breaking Current (A)
15
Contact Number of Poles
3
Contact Voltage Rating (VAC)
277
Contact Current Rating (A)
15
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Contact Limiting Continuous Current (A)
15
Contact Current Class
10 to 20 A, Less Than 16A
Contact Limiting Making Current (A)
15
Environmental Ambient Temperature (Max)
45 °C [ 113 °F ]
Coil Power Rating (AC) (VA)
3
Insulation Initial Resistance (MΩ)
100000
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Contact Arrangement
3 Form A (NO)
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Coil Power Rating Class
2 to 3 VA
Environmental Category of Protection
RTI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.