This item is Discontinued.

Potter-Brumfield Flange Mount, Panel Mount, Plug-In Relay, 15 A, Quick Connect, Solder KUMP-14AT8-24

This item is Discontinued.

Potter-Brumfield

Flange Mount, Panel Mount, Plug-In Relay, 15 A, Quick Connect, Solder (Discontinued)

Mfr # KUMP-14AT8-24
Zoro # G100947936
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KUMP-14AT8-24
Zoro #
G100947936
UPC #
-
Country of Origin
Mexico

Dimensions

Length
38.6 mm [ 1.52 in ]
Width
34.9 mm [ 1.374 in ]
Height
57.1 mm [ 2.248 in ]

Details

Item
Plug-In Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V AC
Current Rating
15 A
Contact Rating (AC)
15 A @ 277V
Contact Material
AgCdO
Relay Type
KUMP Series Panel Plug-In Relay
Contact Limiting Breaking Current (A)
15
Coil Magnetic System
Monostable, AC
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Environmental Ambient Temperature Class
0 to 50°C
Contact Current Rating (A)
15
Insulation Initial Resistance (MΩ)
100000
Contact Limiting Making Current (A)
15
Coil Resistance (Ω)
72
Contact Limiting Short-Time Current (A)
15
Contact Voltage Rating (VAC)
277
Environmental Ambient Temperature (Max)
45 °C [ 113 °F ]
Coil Power Rating Class
2 to 3 VA
Contact Switching Load (Min)
300mA @ 12V
Coil Power Rating (AC) (VA)
3
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Contact Current Class
10 to 20 A, Less Than 16A
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Contact Number of Poles
3
Contact Arrangement
3 Form C (CO)
Contact Limiting Continuous Current (A)
15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.