This item is Discontinued.

Potter-Brumfield Flange Mount, Panel Mount, Plug-In Relay, 15 A, Quick Connect, Solder KUMP-5DT8-24

This item is Discontinued.

Potter-Brumfield

Flange Mount, Panel Mount, Plug-In Relay, 15 A, Quick Connect, Solder (Discontinued)

Mfr # KUMP-5DT8-24
Zoro # G400947858
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KUMP-5DT8-24
Zoro #
G400947858
UPC #
-
Country of Origin
Mexico
Item
Plug-In Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V DC
Current Rating
15 A
Contact Material
AgCdO
Relay Type
KUMP Series Panel Plug-In Relay
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Coil Magnetic System
Monostable, DC
Insulation Initial Resistance (MΩ)
100000
Coil Resistance (Ω)
472
Contact Limiting Continuous Current (A)
15
Contact Arrangement
1 Form C (CO)
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Contact Limiting Breaking Current (A)
15
Contact Limiting Short-Time Current (A)
15
Contact Limiting Making Current (A)
15
Coil Special Features
UL Coil Insulation Class B
Contact Current Rating (A)
15
Contact Voltage Rating (VAC)
277
Environmental Ambient Temperature Class
50 to 70°C
Coil Power Rating Class
1 to 1.5 W
Contact Current Class
10 to 20 A, Less Than 16A
Contact Number of Poles
1
Coil Power Rating (DC) (mW)
1250
Contact Switching Load (Min)
300mA @ 12V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.