This item is Discontinued.

Potter-Brumfield KUP-11AT5-240=KU KUP-11AT5-240

This item is Discontinued.

Potter-Brumfield

KUP-11AT5-240=KU (Discontinued)

Mfr # KUP-11AT5-240
Zoro # G100947219
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KUP-11AT5-240
Zoro #
G100947219
UPC #
-
Country of Origin
Mexico
Item
Plug-In Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
240V AC
Contact Material
AgCdO
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Environmental Ambient Temperature (Max)
55 °C [ 131 °F ]
Contact Limiting Making Current (A)
10
Contact Number of Poles
2
Contact Limiting Continuous Current (A)
10
Contact Arrangement
2 Form C (CO)
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Insulation Initial Resistance (MΩ)
100000
Contact Switching Load (Min)
300mA @ 12V
Coil Power Rating (AC) (VA)
3
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Relay Type
KUP Series Panel Plug-In Relay
Contact Voltage Rating (VAC)
240
Coil Magnetic System
Monostable, AC
Contact Limiting Short-Time Current (A)
10
Contact Current Rating (A)
10
Environmental Category of Protection
RTI
Contact Limiting Breaking Current (A)
10
Contact Current Class
5 to 10 A, Less Than 16A
Coil Resistance (Ω)
7200
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Environmental Ambient Temperature Class
50 to 70°C
Coil Power Rating Class
2 to 3 VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.