This item is Discontinued.

Potter-Brumfield KUP-11D15-5=KU KUP-11D15-5

This item is Discontinued.

Potter-Brumfield

KUP-11D15-5=KU (Discontinued)

Mfr # KUP-11D15-5
Zoro # G100947226
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KUP-11D15-5
Zoro #
G100947226
UPC #
-
Country of Origin
Mexico

Dimensions

Width
35.7 mm [ 1.405 in ]
Length
38.9 mm [ 1.55 in ]
Height
50 mm [ 1.97 in ]

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
5V DC
Contact Material
AgCdO
Coil Magnetic System
Monostable, DC
Contact Number of Poles
2
Contact Limiting Short-Time Current (A)
10
Environmental Ambient Temperature Class
50 to 70°C
Contact Voltage Rating (VAC)
240
Contact Arrangement
2 Form C (CO)
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Contact Switching Load (Min)
300mA @ 12V
Relay Type
KUP Series Panel Plug-In Relay
Coil Power Rating Class
1 to 1.5 W
Contact Current Class
5 to 10 A, Less Than 16A
Insulation Initial Resistance (MΩ)
100000
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Contact Limiting Breaking Current (A)
10
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Contact Limiting Continuous Current (A)
10
Coil Power Rating (DC) (mW)
1200
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Contact Current Rating (A)
10
Environmental Category of Protection
RTI
Coil Resistance (Ω)
21
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Making Current (A)
10
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.