This item is Discontinued.

Potter-Brumfield KUP-14A15-240=KU KUP-14A15-240

This item is Discontinued.

Potter-Brumfield

KUP-14A15-240=KU (Discontinued)

Mfr # KUP-14A15-240
Zoro # G000947678
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KUP-14A15-240
Zoro #
G000947678
UPC #
-
Country of Origin
China
Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
240V AC
Contact Material
AgCdO
Insulation Initial Resistance (MΩ)
100000
Contact Switching Load (Min)
300mA @ 12V
Coil Power Rating (AC) (VA)
3
Environmental Ambient Temperature (Max)
45 °C [ 113 °F ]
Contact Number of Poles
3
Coil Magnetic System
Monostable, AC
Environmental Ambient Temperature Class
0 to 50°C
Environmental Category of Protection
RTI
Contact Voltage Rating (VAC)
240
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Contact Limiting Breaking Current (A)
10
Coil Resistance (Ω)
7200
Contact Arrangement
3 Form C (CO)
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Contact Current Rating (A)
10
Contact Current Class
5 to 10 A, Less Than 16A
Contact Limiting Short-Time Current (A)
10
Coil Power Rating Class
2 to 3 VA
Contact Limiting Continuous Current (A)
10
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Relay Type
KUP Series Panel Plug-In Relay
Contact Limiting Making Current (A)
10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.