This item is Discontinued.

Potter-Brumfield Socket, Plug-In Relay, 10 A, Quick Connect, Solder KUP-14A25-24

This item is Discontinued.

Potter-Brumfield

Socket, Plug-In Relay, 10 A, Quick Connect, Solder (Discontinued)

Mfr # KUP-14A25-24
Zoro # G600947610
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KUP-14A25-24
Zoro #
G600947610
UPC #
-
Country of Origin
Mexico

Dimensions

Length
38.9 mm [ 1.55 in ]
Width
35.7 mm [ 1.405 in ]
Height
50 mm [ 1.97 in ]

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V AC
Current Rating
10 A
Contact Material
AgCdO
Additional Features
Manual Operation
Contact Current Class
5 to 10 A, Less Than 16A
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Environmental Ambient Temperature Class
0 to 50°C
Contact Arrangement
3 Form C (CO)
Contact Limiting Continuous Current (A)
10
Coil Power Rating (AC) (VA)
3
Contact Limiting Breaking Current (A)
10
Coil Special Features
UL Coil Insulation Class B
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Contact Number of Poles
3
Contact Limiting Short-Time Current (A)
10
Coil Resistance (Ω)
72
Contact Voltage Rating (VAC)
240
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Contact Limiting Making Current (A)
10
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Coil Magnetic System
Monostable, AC
Environmental Ambient Temperature (Max)
45 °C [ 113 °F ]
Insulation Initial Resistance (MΩ)
100000
Relay Type
KUP Series Panel Plug-In Relay
Contact Current Rating (A)
10
Coil Power Rating Class
2 to 3 VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.