This item is Discontinued.

Potter-Brumfield Socket, Plug-In Relay, 10 A, Quick Connect, Solder KUP-14A45-24

This item is Discontinued.

Potter-Brumfield

Socket, Plug-In Relay, 10 A, Quick Connect, Solder (Discontinued)

Mfr # KUP-14A45-24
Zoro # G200947898
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KUP-14A45-24
Zoro #
G200947898
UPC #
-
Country of Origin
Mexico

Dimensions

Length
38.9 mm [ 1.55 in ]
Width
35.7 mm [ 1.405 in ]
Height
50 mm [ 1.97 in ]

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V
Contact Material
AgCdO
Contact Current Rating (A)
10
Insulation Initial Resistance (MΩ)
100000
Relay Type
KUP Series Panel Plug-In Relay
Environmental Ambient Temperature (Max)
45 °C [ 113 °F ]
Contact Arrangement
3 Form C (CO)
Environmental Ambient Temperature Class
0 to 50°C
Contact Limiting Continuous Current (A)
10
Contact Current Class
5 to 10 A, Less Than 16A
Additional Features
Manual Operation
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Coil Resistance (Ω)
72
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Coil Special Features
Electrical Indicator, UL Coil Insulation Class B
Contact Limiting Short-Time Current (A)
10
Coil Power Rating (AC) (VA)
3
Coil Magnetic System
Monostable, AC
Contact Switching Load (Min)
300mA @ 12V
Contact Number of Poles
3
Coil Power Rating Class
2 to 3 VA
Contact Limiting Breaking Current (A)
10
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Contact Voltage Rating (VAC)
240
Contact Limiting Making Current (A)
10
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.