This item is Discontinued.

Potter-Brumfield Mounting Stud, Panel Mount, Plug-In Relay, 10 A, Quick Connect, Solder KUP-14AE5-120

This item is Discontinued.

Potter-Brumfield

Mounting Stud, Panel Mount, Plug-In Relay, 10 A, Quick Connect, Solder (Discontinued)

Mfr # KUP-14AE5-120
Zoro # G900947747
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KUP-14AE5-120
Zoro #
G900947747
UPC #
-
Country of Origin
United States

Dimensions

Length
38.9 mm [ 1.55 in ]
Width
35.7 mm [ 1.405 in ]
Height
50 mm [ 1.97 in ]

Details

Item
Plug-In Relay
Mounting Style
Mounting Stud, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
120V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V
Contact Material
AgCdO
Contact Limiting Breaking Current (A)
10
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Relay Type
KUP Series Panel Plug-In Relay
Contact Number of Poles
3
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Environmental Ambient Temperature Class
0 to 50°C
Insulation Initial Resistance (MΩ)
100000
Contact Switching Load (Min)
300mA @ 12V
Environmental Category of Protection
RTI
Coil Magnetic System
Monostable, AC
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Contact Limiting Making Current (A)
10
Contact Limiting Continuous Current (A)
10
Environmental Ambient Temperature (Max)
45 °C [ 113 °F ]
Coil Resistance (Ω)
1700
Contact Current Rating (A)
10
Contact Voltage Rating (VAC)
240
Contact Limiting Short-Time Current (A)
10
Coil Power Rating (AC) (VA)
3
Contact Arrangement
3 Form C (CO)
Coil Power Rating Class
2 to 3 VA
Contact Current Class
5 to 10 A, Less Than 16A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.