This item is Discontinued.

Potter-Brumfield Flange Mount, Panel Mount, Plug-In Relay, 10 A, Quick Connect, Solder KUP-14AT5-240

This item is Discontinued.

Potter-Brumfield

Flange Mount, Panel Mount, Plug-In Relay, 10 A, Quick Connect, Solder (Discontinued)

Mfr # KUP-14AT5-240
Zoro # G700947749
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KUP-14AT5-240
Zoro #
G700947749
UPC #
-
Country of Origin
Mexico
Item
Plug-In Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
240V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V
Contact Material
AgCdO
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Coil Resistance (Ω)
7200
Contact Number of Poles
3
Environmental Category of Protection
RTI
Relay Type
KUP Series Panel Plug-In Relay
Contact Current Class
5 to 10 A, Less Than 16A
Environmental Ambient Temperature (Max)
45 °C [ 113 °F ]
Contact Switching Load (Min)
300mA @ 12V
Coil Power Rating (AC) (VA)
3
Contact Arrangement
3 Form C (CO)
Contact Current Rating (A)
10
Insulation Initial Resistance (MΩ)
100000
Contact Limiting Continuous Current (A)
10
Coil Power Rating Class
2 to 3 VA
Contact Voltage Rating (VAC)
240
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Contact Limiting Short-Time Current (A)
10
Contact Limiting Breaking Current (A)
10
Contact Limiting Making Current (A)
10
Coil Magnetic System
Monostable, AC
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Environmental Ambient Temperature Class
0 to 50°C
Coil Special Features
UL Coil Insulation Class B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.