This item is Discontinued.

Potter-Brumfield KUP-14D15-110=KU KUP-14D15-110

This item is Discontinued.

Potter-Brumfield

KUP-14D15-110=KU (Discontinued)

Mfr # KUP-14D15-110
Zoro # G000948040
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KUP-14D15-110
Zoro #
G000948040
UPC #
-
Country of Origin
China

Dimensions

Width
35.7 mm [ 1.405 in ]
Length
38.9 mm [ 1.55 in ]
Height
50 mm [ 1.97 in ]

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
110V DC
Contact Material
AgCdO
Coil Resistance (Ω)
10000
Contact Current Rating (A)
10
Contact Limiting Continuous Current (A)
10
Coil Power Rating (DC) (mW)
1250
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Contact Current Class
5 to 10 A, Less Than 16A
Contact Switching Load (Min)
300mA @ 12V
Coil Power Rating Class
1 to 1.5 W
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Contact Limiting Making Current (A)
10
Contact Number of Poles
3
Relay Type
KUP Series Panel Plug-In Relay
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Coil Special Features
UL Coil Insulation Class B
Contact Arrangement
3 Form C (CO)
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Coil Magnetic System
Monostable, DC
Environmental Category of Protection
RTI
Insulation Initial Resistance (MΩ)
100000
Contact Limiting Breaking Current (A)
10
Contact Limiting Short-Time Current (A)
10
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Environmental Ambient Temperature Class
50 to 70°C
Contact Voltage Rating (VAC)
240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.