This item is Discontinued.

Potter-Brumfield KUP-14D15-48=KU KUP-14D15-48

This item is Discontinued.

Potter-Brumfield

KUP-14D15-48=KU (Discontinued)

Mfr # KUP-14D15-48
Zoro # G900947839
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KUP-14D15-48
Zoro #
G900947839
UPC #
-
Country of Origin
China
Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
48V DC
Contact Material
AgCdO
Contact Limiting Breaking Current (A)
10
Coil Power Rating Class
1 to 1.5 W
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Coil Power Rating (DC) (mW)
1300
Coil Special Features
UL Coil Insulation Class B
Environmental Ambient Temperature Class
50 to 70°C
Contact Voltage Rating (VAC)
240
Contact Current Class
5 to 10 A, Less Than 16A
Insulation Initial Resistance (MΩ)
100000
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Contact Switching Load (Min)
300mA @ 12V
Contact Number of Poles
3
Contact Current Rating (A)
10
Contact Arrangement
3 Form C (CO)
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Contact Limiting Continuous Current (A)
10
Coil Magnetic System
Monostable, DC
Coil Resistance (Ω)
1800
Relay Type
KUP Series Panel Plug-In Relay
Contact Limiting Short-Time Current (A)
10
Contact Limiting Making Current (A)
10
Environmental Category of Protection
RTI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.