This item is Discontinued.

Potter-Brumfield Socket, Plug-In Relay, 10 A, Quick Connect, Solder KUP-14D25-24

This item is Discontinued.

Potter-Brumfield

Socket, Plug-In Relay, 10 A, Quick Connect, Solder (Discontinued)

Mfr # KUP-14D25-24
Zoro # G200947867
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KUP-14D25-24
Zoro #
G200947867
UPC #
-
Country of Origin
Mexico
Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgCdO
Coil Magnetic System
Monostable, DC
Contact Voltage Rating (VAC)
240
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Coil Special Features
UL Coil Insulation Class B
Coil Power Rating Class
1 to 1.5 W
Contact Arrangement
3 Form C (CO)
Contact Current Class
5 to 10 A, Less Than 16A
Contact Switching Load (Min)
300mA @ 12V
Environmental Category of Protection
RTI
Insulation Initial Resistance (MΩ)
100000
Environmental Ambient Temperature Class
50 to 70°C
Additional Features
Manual Operation
Coil Power Rating (DC) (mW)
1250
Contact Limiting Continuous Current (A)
10
Contact Number of Poles
3
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Coil Resistance (Ω)
472
Contact Limiting Short-Time Current (A)
10
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Contact Current Rating (A)
10
Contact Limiting Breaking Current (A)
10
Contact Limiting Making Current (A)
10
Relay Type
KUP Series Panel Plug-In Relay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.