This item is Discontinued.

Potter-Brumfield KUP-14D35-110=KU KUP-14D35-110

This item is Discontinued.

Potter-Brumfield

KUP-14D35-110=KU (Discontinued)

Mfr # KUP-14D35-110
Zoro # G600947887
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KUP-14D35-110
Zoro #
G600947887
UPC #
-
Country of Origin
China
Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
110V DC
Contact Material
AgCdO
Coil Magnetic System
Monostable, DC
Contact Number of Poles
3
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Contact Voltage Rating (VAC)
240
Contact Limiting Breaking Current (A)
10
Contact Arrangement
3 Form C (CO)
Environmental Ambient Temperature Class
50 to 70°C
Relay Type
KUP Series Panel Plug-In Relay
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Coil Power Rating (DC) (mW)
1250
Coil Special Features
Electrical Indicator, UL Coil Insulation Class B
Contact Switching Load (Min)
300mA @ 12V
Contact Current Class
5 to 10 A, Less Than 16A
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Environmental Category of Protection
RTI
Contact Limiting Continuous Current (A)
10
Coil Power Rating Class
1 to 1.5 W
Insulation Initial Resistance (MΩ)
100000
Contact Current Rating (A)
10
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Contact Limiting Making Current (A)
10
Coil Resistance (Ω)
10000
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Contact Limiting Short-Time Current (A)
10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.