This item is Discontinued.

Potter-Brumfield KUP-14D45F-110=RELAY GENPUR QC KUP-14D45F-110

This item is Discontinued.

Potter-Brumfield

KUP-14D45F-110=RELAY GENPUR QC (Discontinued)

Mfr # KUP-14D45F-110
Zoro # G300947965
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KUP-14D45F-110
Zoro #
G300947965
UPC #
-
Country of Origin
Mexico
Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
110V DC
Contact Material
AgCdO
Contact Voltage Rating (VAC)
240
Environmental Ambient Temperature Class
50 to 70°C
Contact Switching Load (Min)
300mA @ 12V
Contact Arrangement
3 Form C (CO)
Contact Limiting Making Current (A)
10
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Contact Current Class
5 to 10 A, Less Than 16A
Coil Special Features
Electrical Indicator, UL Coil Insulation Class B
Contact Limiting Breaking Current (A)
10
Contact Limiting Continuous Current (A)
10
Contact Current Rating (A)
10
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Relay Type
KUP Series Panel Plug-In Relay
Coil Resistance (Ω)
10000
Additional Features
Manual Operation
Contact Limiting Short-Time Current (A)
10
Contact Number of Poles
3
Coil Power Rating Class
1 to 1.5 W
Environmental Category of Protection
RTI
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Insulation Initial Resistance (MΩ)
100000
Coil Power Rating (DC) (mW)
1250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.