This item is Discontinued.

Potter-Brumfield Bracket, Panel Mount, Plug-In Relay, 10 A, Quick Connect, Solder KUP-5D55-24

This item is Discontinued.

Potter-Brumfield

Bracket, Panel Mount, Plug-In Relay, 10 A, Quick Connect, Solder (Discontinued)

Mfr # KUP-5D55-24
Zoro # G100947660
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KUP-5D55-24
Zoro #
G100947660
UPC #
-
Country of Origin
Mexico

Dimensions

Length
48.4 mm [ 1.906 in ]
Width
38.9 mm [ 1.531 in ]
Height
35.7 mm [ 1.405 in ]

Details

Item
Plug-In Relay
Mounting Style
Bracket, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgCdO
Contact Current Rating (A)
10
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Short-Time Current (A)
10
Coil Resistance (Ω)
472
Contact Switching Load (Min)
300mA @ 12V
Coil Power Rating Class
1 to 1.5 W
Coil Power Rating (DC) (mW)
1250
Contact Limiting Breaking Current (A)
10
Insulation Initial Resistance (MΩ)
100000
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Relay Type
KUP Series Panel Plug-In Relay
Coil Magnetic System
Monostable, DC
Contact Limiting Making Current (A)
10
Contact Voltage Rating (VAC)
240
Environmental Category of Protection
RTI
Contact Number of Poles
1
Contact Limiting Continuous Current (A)
10
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Contact Arrangement
1 Form C (CO)
Contact Current Class
5 to 10 A, Less Than 16A
Environmental Ambient Temperature Class
50 to 70°C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.