This item is Discontinued.

Potter-Brumfield PCB, Socket, Plug-In Relay, 10 A, PCB, Quick Connect, Solder KUP93-14D13-24

This item is Discontinued.

Potter-Brumfield

PCB, Socket, Plug-In Relay, 10 A, PCB, Quick Connect, Solder (Discontinued)

Mfr # KUP93-14D13-24
Zoro # G000947715
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KUP93-14D13-24
Zoro #
G000947715
UPC #
-
Country of Origin
Mexico
Item
Plug-In Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Quick Connect, Solder
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgCdO
Contact Current Class
5 to 10 A, Less Than 16A
Insulation Initial Dielectric Between Open Contacts (Vrms)
500
Relay Type
KUP93 Series Panel Plug-In Relay
Contact Switching Load (Min)
300mA @ 12V
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Resistance (MΩ)
100000
Insulation Initial Dielectric Between Coil/Contact Class
1000 V to 1500 VA
Contact Limiting Making Current (A)
10
Environmental Ambient Temperature (Max)
70 °C [ 158 °F ]
Contact Number of Poles
3
Contact Limiting Short-Time Current (A)
10
Coil Resistance (Ω)
472
Contact Voltage Rating
240 VAC [ 28 VDC ]
Contact Arrangement
3 Form B (NC)
Contact Current Rating (A)
10
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
1500
Coil Power Rating (DC) (mW)
1200
Coil Magnetic System
Monostable, DC
Contact Limiting Breaking Current (A)
10
Coil Power Rating Class
1 to 1.5 W
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
1500
Contact Limiting Continuous Current (A)
10
Environmental Category of Protection
RTI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.