This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OAC-24A
- Zoro #
- G400967931
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Relay
- Electrical Connection
- Printed Circuit Terminals
- Mounting Style
- Board Mount
- Case Color
- Black
- Input Voltage
- 18 to 32V AC
- Output Current Rating (Arms)
- .05 to 3
- R-Switch & slimSSR Relays
- No
- Insulation Initial Dielectric Between Contacts and Coil (Vrms)
- 4000
- Operating Temperature Range (°C)
- -30 to 80
- Output Switching
- Zero
- Relay Type
- Input/Output Module
- Switch Arrangement
- 1 Form A (SPST-NO)
- Contact Arrangement
- 1 Form A (SPST-NO)
- Housing Style
- Industry Standard
- Output Current (Min) (A)
- 0.05
- Contact Current Rating (A)
- 3
- Coupling
- Optical
- Output Voltage Range
- 24 to 280V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.