This item is Discontinued.

Potter-Brumfield OUTPUT AC MODULE  5A 240V AC -5V DC IP OAC-5H

This item is Discontinued.

Potter-Brumfield

OUTPUT AC MODULE 5A 240V AC -5V DC IP (Discontinued)

Mfr # OAC-5H
Zoro # G800968118
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OAC-5H
Zoro #
G800968118
UPC #
-
Country of Origin
Mexico
Case Color
Black
Mounting Type
Board Mount
Termination Type
Printed Circuit Terminals
Output Switching
Zero
Operating Temperature Range (°C)
-30 to 80
R-Switch & slimSSR Relays
No
Relay Type
Input/Output Module
Switch Arrangement
1 Form A (SPST-NO)
Housing Style
Industry Standard
Coupling
Optical
Product Type
Relay
Input Voltage Typical (VDC)
5
Contact Current Rating (A)
5
Output Current (Min) (A)
0.05
Output Voltage (Max) (V)
280
Output Voltage Rating (AC Relays)
24 to 280
Output Current Rating (Arms)
.05 to 5
Output Type
AC
Contact Arrangement
1 Form A (SPST-NO)
Input Voltage (VDC)
3 to 8
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
4000

Ratings & reviews