This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ODC-15
- Zoro #
- G800967869
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Dimensions (L x W x H) (Approximate)
- 43.2 x 15.2 x 31.8 mm [ 1.702 x .598 x 1.252 in ]
Details
- Case Color
- Red
- Termination Type
- Printed Circuit Terminals
- Relay Type
- Input/Output Module
- Operating Temperature Range (°C)
- -30 to 80
- R-Switch & slimSSR Relays
- Yes
- Coupling
- Optical
- Switch Arrangement
- 1 Form A (SPST-NO)
- Output Current (Min) (A)
- 0.01
- Contact Arrangement
- 1 Form A (SPST-NO)
- Contact Current Rating (A)
- 3
- Insulation Initial Dielectric Between Contacts and Coil (Vrms)
- 4000
- Output Type
- DC
- Product Type
- Relay
- Output Voltage Rating (DC Relays) (VDC)
- 3 to 60
- Input Voltage (VDC)
- 9 to 18
- Output Voltage (Max) (V)
- 60
- Input Voltage Typical (VDC)
- 15
- Mounting Type
- Board Mount
- Output Current Rating (A)
- .01 to 3
- Housing Style
- Industry Standard
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.