This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ODC-24
- Zoro #
- G500967893
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Dimensions (L x W x H) (Approximate)
- 43.2 x 15.2 x 31.8 mm [ 1.702 x .598 x 1.252 in ]
Details
- Item
- Relay
- Electrical Connection
- Printed Circuit Terminals
- Mounting Style
- Board Mount
- Input Voltage
- 18 to 32V AC
- Case Color
- Red
- Relay Type
- Input/Output Module
- Operating Temperature Range (°C)
- -30 to 80
- R-Switch & slimSSR Relays
- No
- Housing Style
- Industry Standard
- Contact Arrangement
- 1 Form A (SPST-NO)
- Insulation Initial Dielectric Between Contacts and Coil (Vrms)
- 4000
- Contact Current Rating (A)
- 3
- Coupling
- Optical
- Switch Arrangement
- 1 Form A (SPST-NO)
- Output Current (Min) (A)
- 0.01
- Output Current Rating (A)
- .01 to 3
- Output Voltage Range
- 3 to 60V DC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.