This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KA-11DG-24
- Zoro #
- G705866359
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Power Relay
- Mounting Style
- Panel Mount
- Electrical Connection
- Solder
- Coil Voltage
- 24V DC
- Current Rating
- 10 A
- Number of Poles
- 2
- Contact Material
- AgCdO
- Power Consumption - Relay
- 1250 mW
- Features
- UL Coil Insulation Class B
- Contact Rating
- 10A
- Switching Current
- 300mA @ 12V
- Contact Limiting Continuous Current
- 10A
- Contact Voltage Rating
- 240V AC
- Contact Limiting Making Current
- 10A
- Contact Limiting Breaking Current
- 10A
- Contact Limiting Short-Time Current
- 10A
- Protection Category
- RT0
- Dielectric Voltage
- 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts
- Coil Type
- Monostable, DC
- Coil Resistance
- 472 Ω
- Operating Temp. Range
- 70 to 85°C
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.005A (Coil), 24Vdc (Coil), 125Mw (Coil), 10A (Contact), Dc Input, Random, Ac Output, Panel Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.