This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KA-5AY-120
- Zoro #
- G205866491
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Power Relay
- Mounting Style
- Panel Mount
- Electrical Connection
- Solder
- Coil Voltage
- 120V AC
- Current Rating
- 10 A
- Contact Rating (AC)
- 10 A @ 240V AC
- Power Consumption - Relay
- 2VA
- Features
- UL Coil Insulation Class B
- Number of Poles
- 1
- Contact Material
- Ag
- Protection Category
- RT0
- Coil Type
- Monostable, AC
- Operating Temp. Range
- 50 to 70°C
- Contact Voltage Rating
- 240V AC
- Contact Limiting Making Current
- 10A
- Contact Rating
- 10A
- Coil Resistance
- 2250 Ω
- Contact Limiting Continuous Current
- 10A
- Dielectric Voltage
- 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts
- Contact Limiting Short-Time Current
- 10A
- Contact Limiting Breaking Current
- 10A
- Switching Current
- 100mA @ 12V
Description
Power/Signal Relay, 1 Form C, Spdt, Momentary, 2000Mw (Coil), 5A (Contact), Ac Input, Ac Output, Panel Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.