This item is Discontinued.

This item is Discontinued.
PCB, PCB Relay, 8 A, PCB (Discontinued)
Mfr #
V23061B1007A301
Zoro #
G800969313
Country of Origin Mexico
Category Power & General Purpose Relays
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V23061B1007A301
- Zoro #
- G800969313
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- PCB Relay
- Mounting Style
- PCB
- Electrical Connection
- PCB
- Coil Voltage
- 24V DC
- Current Rating
- 8 A
- Contact Material
- AgSnO
- Features
- UL Coil Insulation Class A
- Number of Poles
- 1
- Power Consumption - Relay
- 254 mW
- Coil Resistance
- 2270 Ω
- Insulation Clearance
- 8 mm [ .315 in ]
- Contact Limiting Short-Time Current
- 8A
- Contact Limiting Breaking Current
- 8A
- Protection Category
- RTIII
- Insulation Creepage
- 8 mm [ .315 in ]
- Contact Limiting Making Current
- 15A
- Coil Type
- Monostable, DC
- Contact Limiting Continuous Current
- 8A
- Dielectric Voltage
- 4000 Vrms Coil and Contact; 1000 Vrms Open Contacts
- Operating Temp. Range
- 70 to 85°C
- Contact Voltage Rating
- 250V AC
- Switching Voltage
- 400V AC
- Contact Rating
- 8A
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.